Motion
SME20K
Ball Insert Bearing - Cylindrical Bore, 20 mm ID
MI ITEM #00589335
MFR #SME20K
Price$289.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 20 mm ID
MI ITEM #00589335
MFR #SME20K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$289.63/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outer Ring Width  
    1.3437 in
  • Outside Diameter  
    1.8504 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    087796099128
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796099128

Overview

Mfr description
SME 20 K BRG (OLD# SM1012K2)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text