Motion
1107KRS
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Set Screw Locking
MI ITEM #00589338
MFR #1107KRS
Price$329.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Set Screw Locking
MI ITEM #00589338
MFR #1107KRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.72/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Inner Ring Width  
    1.4844 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    3.1102 in
  • Overall Width
    2.0160 in
  • Weight
    1.26 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6400 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    087796197978

Overview

Mfr description
1107 KRS COL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text