Motion
ZMC5303 3 3/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC5303 3 3/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6-3/4 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589351
MFR #ZMC5303 3 3/16 CARTRIDGE ROLLER BRG
Your Price$3,893.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5303 3 3/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 3-3/16 in Bore, 6-3/4 in OD, 3-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589351
MFR #ZMC5303 3 3/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,893.63/each(List $4,672.36)

Overview

Mfr description
ZMC5303 CARTRIDGE BLOCK W/HD BRG
  • 3 3/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    3-3/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    6.7500 in
  • Housing Width
    3-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    5-5/16 in
  • Overall Width
    6.3800 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210714031
  • UPC_NO
    698210714031
  • Weight
    24.7 lbs
  • Max Rpm
    2400 rpm
  • Overall Height
    7.1300 in
  • Overall Length
    7.1300 in
  • Retainer Type
    Engineered Polymer
  • Insert
    5303U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought