Motion
ZMC5415 4 15/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC5415 4 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 10.437 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00589358
MFR #ZMC5415 4 15/16 CARTRIDGE ROLLER BRG
Price$10,121.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5415 4 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 4-15/16 in Bore, 10.437 in OD, 5-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00589358
MFR #ZMC5415 4 15/16 CARTRIDGE ROLLER BRG

Mfr description
ZMC5415 CARTRIDGE BLOCK W/HD BRG
  • 4 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,121.69/each

Specifications

Dimensions

  • Bore Diameter
    4-15/16 in
  • Housing Width
    5-9/16 in
  • Inner Ring Width
    7-7/8 in
  • Outside Diameter
    10.4370 in
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Overall Width
    10.0000 in
  • Weight
    95 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    5415U
  • Locking Device
    Double Setscrew Collar
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210684877
  • Max Rpm
    1600 rpm
  • Radial Dynamic Load Capacity
    191500 lbs
  • Radial Static Load Capacity
    241900 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    5000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210684877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)