Motion
ZMC5515 5 15/16 CARTRIDGE RLR BRG

REXNORD INC
ZMC5515 5 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 5-15/16 in Bore, 12-1/4 in OD, 5-7/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589361
MFR #ZMC5515 5 15/16 CARTRIDGE RLR BRG
List Price$20,568.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5515 5 15/16 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 5-15/16 in Bore, 12-1/4 in OD, 5-7/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589361
MFR #ZMC5515 5 15/16 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,568.58/each for your price

Overview

Mfr description
ZMC5515 CARTRIDGE BLOCK W/HD BRG
  • 5 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    5-15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    12.2500 in
  • Housing Width
    5-7/8 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    8-1/8 in
  • Overall Width
    10.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    248200 lbs
  • Radial Static Load Capacity
    304600 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210714079
  • UPC_NO
    698210714079
  • Weight
    134 lbs
  • Max Rpm
    900 rpm
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Retainer Type
    Steel
  • Insert
    5515U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought