Motion
ZMC5700 7 CARTRIDGE RLR BRG

REXNORD INC
ZMC5700 7 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 7 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589365
MFR #ZMC5700 7 CARTRIDGE RLR BRG
Your Price$19,151.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC5700 7 CARTRIDGE RLR BRG

Roller Bearing Cartridge - Spherical Roller, 7 in Bore, 13.563 in OD, 6-3/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589365
MFR #ZMC5700 7 CARTRIDGE RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19,151.72/each(List $23,939.65)

Overview

Mfr description
ZMC5700 CARTRIDGE BLOCK W/HD BRG
  • 7" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Double Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    7 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    13.5630 in
  • Housing Width
    6-3/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Expansion Type
    Fixed
  • Inner Ring Width
    8-3/4 in
  • Overall Width
    10.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    309860 lbs
  • Radial Static Load Capacity
    395500 lbs
  • Seal Type
    Clearance/Non-Contact
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    5000
  • Manufacturer Upc Number
    698210714116
  • UPC_NO
    698210714116
  • Weight
    166 lbs
  • Max Rpm
    800 rpm
  • Overall Height
    13.0000 in
  • Overall Length
    13.0000 in
  • Retainer Type
    Steel
  • Insert
    5700U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought