Motion
C-012#BCA

NTN
C-012#BCA

Eccentric Collar - 3/4 in Bore, 1.2992 in OD, 0.5310 in Width, Steel Material
Mi Item #00589418
MFR #C-012#BCA
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-012#BCA

Eccentric Collar - 3/4 in Bore, 1.2992 in OD, 0.5310 in Width, Steel Material
Mi Item #00589418
MFR #C-012#BCA

Mfr description
C-012#BCA ECCENTRIC COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Outside Diameter  
    1.2992 in
  • Overall Width  
    0.5310 in
  • Set Screw Thread Size
    1/4-28 UNF

Details

  • Manufacturer Catalog Number
    C-012#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058741
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)