Motion
S 1100

TIMKEN
S 1100

Eccentric Collar - 1.0000 in Bore, 1.5000 in OD, 1.4685 in Width, Steel Material
Mi Item #00589420
MFR #S 1100
Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
S 1100

Eccentric Collar - 1.0000 in Bore, 1.5000 in OD, 1.4685 in Width, Steel Material
Mi Item #00589420
MFR #S 1100

Mfr description
S 1100 K COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.05/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter  
    1.5000 in
  • Overall Width  
    1.4685 in

Details

  • Manufacturer Catalog Number
    S 1100
  • Manufacturer Upc Number
    087796143937
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S
  • UPC_NO
    087796143937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)