Motion
C-100#BCA

NTN
C-100#BCA

Eccentric Collar - 1.0000 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589421
MFR #C-100#BCA
Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
C-100#BCA

Eccentric Collar - 1.0000 in Bore, 1.4961 in OD, 0.5310 in Width, Steel Material
MI ITEM #00589421
MFR #C-100#BCA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.70/each

Specifications

Dimensions

  • Bore Diameter
    1 in
  • Outside Diameter  
    1.4961 in
  • Overall Width  
    0.5310 in
  • Set Screw Thread Size
    1/4-28 UNF

Details

  • Manufacturer Catalog Number
    C-100#BCA
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359058765
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    C
  • UPC_NO
    4550253068969

Overview

Mfr description
C-100#BCA ECCENTRIC COLLAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text