Motion
S 1112

TIMKEN
S 1112

Eccentric Collar - 1.7500 in Bore, 3.3465 in OD, 22 mm Width, Steel Material
Mi Item #00589423
MFR #S 1112
Price$30.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
S 1112

Eccentric Collar - 1.7500 in Bore, 3.3465 in OD, 22 mm Width, Steel Material
Mi Item #00589423
MFR #S 1112

Mfr description
S 1112 K COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.14/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter  
    3.3465 in
  • Overall Width  
    22 mm

Details

  • Manufacturer Catalog Number
    S 1112
  • Manufacturer Upc Number
    087796144101
  • Material
    Steel
  • Product Type
    Eccentric Collars
  • Series
    S
  • UPC_NO
    087796144101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)