Motion
MMC9200 2 CARTRIDGE ROLLER BRG

REXNORD INC
MMC9200 2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 4.531 in OD, 2-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589446
MFR #MMC9200 2 CARTRIDGE ROLLER BRG
List Price$2,624.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMC9200 2 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 4.531 in OD, 2-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00589446
MFR #MMC9200 2 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,624.23/each for your price

Overview

Mfr description
MMC9200 CARTRIDGE BLOCK W/ADP BRG
  • 2" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Adapter Mounted, Spring Loaded Heavy Contact Seal

Specifications

  • Bore Diameter
    2 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.5310 in
  • Housing Width
    2-9/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Fixed
  • Inner Ring Width
    3-5/32 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Seal Type
    Spring Loaded Heavy Contact Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    9000
  • UPC_NO
    698210700010
  • Weight
    7.4 lbs
  • Max Rpm
    2200 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Retainer Type
    Engineered Polymer
  • Insert
    9200U

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought