Motion
SMN114K
Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID
MI ITEM #00589546
MFR #SMN114K
Your Price$285.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-7/8 in ID
MI ITEM #00589546
MFR #SMN114K

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$285.52/each(List $349.61)

Overview

Mfr description
SMN 114 K BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.9375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    15300 lbf
  • Radial Static Load Capacity
    8000 lbf
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    SMN
  • Manufacturer Upc Number
    087796101265
  • UPC_NO
    087796101265
  • Weight
    4.07 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text