Motion
SMN102K
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
MI ITEM #00589577
MFR #SMN102K
List Price$156.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-1/8 in ID
MI ITEM #00589577
MFR #SMN102K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.59/each for your price

Overview

Mfr description
SMN 102 K + COL BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.4375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    7500 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Series
    SMN
  • Manufacturer Upc Number
    087796099753
  • UPC_NO
    087796099753
  • Weight
    1.35 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text