Motion
ZGT1010 T-U FRAME  HEAD END

REXNORD INC
ZGT1010 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 16.0000 in Length, 6.0000 in Width, 28.3125 in Height, 13.0000 in Bolt Center Length
Mi Item #00589584
MFR #ZGT1010 T-U FRAME HEAD END
Price$6,887.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT1010 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 16.0000 in Length, 6.0000 in Width, 28.3125 in Height, 13.0000 in Bolt Center Length
Mi Item #00589584
MFR #ZGT1010 T-U FRAME HEAD END

Mfr description
ZGT1010 T-U FRAME, HEAD END
  • Spherical Roller Bearing
  • Center Pull Elevator Head Take-up Frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,887.27/each

Specifications

Dimensions

  • Base Width
    6.0000 in
  • Bolt Center To Center Length
    13.0000 in
  • Frame Base Width
    6.0000 in
  • Frame Overall Height  
    28.3125 in
  • Frame Overall Length  
    16.0000 in
  • Overall Height
    28.3125 in
  • Overall Length
    16.0000 in
  • Overall Width
    6.0000 in
  • Travel  
    10.0000 in
  • Weight
    96.00 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Country of Origin
    US
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Center Pull
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    ZGT1010
  • Manufacturer Product Page
  • Max Rpm
    2400 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Series
    ZGT
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210673123
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)