Motion
ZGT1110 T-U FRAME  HEAD END

REXNORD INC
ZGT1110 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 17.0000 in Length, 8.2500 in Width, 32.2500 in Height, 14.0000 in Bolt Center Length
MI ITEM #00589585
MFR #ZGT1110 T-U FRAME HEAD END
Your Price$5,443.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT1110 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 17.0000 in Length, 8.2500 in Width, 32.2500 in Height, 14.0000 in Bolt Center Length
MI ITEM #00589585
MFR #ZGT1110 T-U FRAME HEAD END

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,443.03/each(List $6,803.79)

Overview

Mfr description
ZGT1110 T-U FRAME, HEAD END
  • Spherical Roller Bearing
  • Center Pull Elevator Head Take-up Frame

Specifications

  • Country of Origin
    US
  • Frame Type
    Center Pull
  • Base Width
    8.2500 in
  • Type Of Bearing
    Spherical Roller
  • Travel
  • Frame Overall Length
  • Frame Overall Height
  • Frame Material
    Welded Steel
  • Frame Base Width
    8.2500 in
  • Finish Coating
    Powder Coated
  • Housing Material
    Steel
  • Overall Height
    32.2500 in
  • Overall Length
    17.0000 in
  • Overall Width
    8.2500 in
  • Bolt Center To Center Length
    14.0000 in
  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Max Rpm
    2050 rpm
  • Manufacturer Catalog Number
    ZGT1110
  • UPC_NO
    698210693626
  • Weight
    139.00 lbs
  • Product Type
    Take-Up Bearing & Frame Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought