Motion
ZGT1310 T-U FRAME  HEAD END

REXNORD INC
ZGT1310 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 21.0000 in Length, 9.4375 in Width, 38.9375 in Height, 18.0000 in Bolt Center Length
Mi Item #00589588
MFR #ZGT1310 T-U FRAME HEAD END
Price$19,799.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZGT1310 T-U FRAME HEAD END

Elevator Head Heavy Duty Assy - Spherical Roller, 10.0000 in Travel, 21.0000 in Length, 9.4375 in Width, 38.9375 in Height, 18.0000 in Bolt Center Length
Mi Item #00589588
MFR #ZGT1310 T-U FRAME HEAD END

Mfr description
ZGT1310 T-U FRAME, HEAD END
  • Spherical Roller Bearing
  • Center Pull Elevator Head Take-up Frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,799.69/each

Specifications

Dimensions

  • Base Width
    9.4375 in
  • Bolt Center To Center Length
    18.0000 in
  • Frame Base Width
    9.4375 in
  • Frame Overall Height  
    38.9375 in
  • Frame Overall Length  
    21.0000 in
  • Frame Size
    13
  • Overall Height
    38.9375 in
  • Overall Length
    21.0000 in
  • Overall Width
    9.4375 in
  • Travel  
    10.0000 in
  • Weight
    199.00 lbs

Details

  • Compatible Bearing Series Part Num
    ZT2000, ZT3000
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • Finish Coating
    Powder Coated
  • Frame Material
    Welded Steel
  • Frame Type
    Center Pull
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    ZGT1310
  • Max Rpm
    1600 rpm
  • Product Type
    Take-Up Bearing & Frame Assemblies
  • Style
    Center Pull
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210693640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)