Specifications
Dimensions
- Bolt Center To Center Length2.5625 in
- Bore Diameter1-1/2 in
- Overall Depth2-7/8 in
- Overall Height3.7500 in
- Overall Length Diameter3.3125 in
- Weight2.9 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm5250 rpm
- Mounting Type4-Bolt Flange Duplex
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity15900 lbf
- Radial Static Load Capacity16000 lbf
- Seal TypeClearance/Non-Contact
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210710934