1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rexnord
ZD5107
Duplex Flange Bearing - Spherical Roller Bearing, 1-7/16 in Bore, 3.3125 in Overall Diameter, 2.5625 in Bolt Center, Double Concentric Collar
MI ITEM #
00589680
MFR #
ZD5107
List Price
$1,124.26
/each
Qty
List Price
$1,124.26
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Mounted Bearings
Flange Bearings
Rexnord ZD5107
Rexnord
ZD5107
Duplex Flange Bearing - Spherical Roller Bearing, 1-7/16 in Bore, 3.3125 in Overall Diameter, 2.5625 in Bolt Center, Double Concentric Collar
MI ITEM #
00589680
MFR #
ZD5107
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rexnord
ZD5107
Duplex Flange Bearing - Spherical Roller Bearing, 1-7/16 in Bore, 3.3125 in Overall Diameter, 2.5625 in Bolt Center, Double Concentric Collar
MI ITEM #
00589680
MFR #
ZD5107
Availability:
Factory Order
List Price
$1,124.26
/each
Sign in
for your price
Qty
List Price
$1,124.26
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
ZD5107 DUPLEX UNIT W/HD BRG
Specifications
Bolt Center-to-Center Length
2.5625 in
Bore Diameter
1.4375 in - 1-7/16 in
Bore Type
Round
Expansion Type
Non-Expansion Bearing (Fixed)
Finish/Coating
Powder Coated
Housing Material
Cast Iron
Locking Device
Double Concentric Collar
Lubrication Type
Lubrication Fitting
Manufacturer UPC Number
698210711139
Maximum RPM
5250 RPM
Mounting Type
Duplex Style
Overall Depth
3-9/16 in
Overall Height
3.7500 in
Overall Length/Diameter
3.3125 in, 3.3125 in
Radial Dynamic Load Capacity
15900 lbf
Radial Static Load Capacity
16000 lbf
Seal Type
Clearance/Non-Contact
Series
5000
Standards Met
ANSI/ABMA STD 9-1990
Type of Bearing
Spherical Roller, Spherical Roller
Weight
3.4 lbs
Product Type
Duplex Flange Bearings
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Regal Rexnord Food & Beverage Solutions
Modsort Divert & Transfer Module
Rexnord - Thomas XTSR71 Adapter Series Disc Coupling Spacer Installation
Rexnord shows us how to install the spacer assembly of an adapter series type of disc coupling into an application.
Rexnord - How to Properly Install an Electric Motor on a Gearbox
Rexnord stops by to demonstrate the proper way to install an electric motor on a gearbox.
Rexnord Smart Condition Monitoring System for Cooling Tower Gearboxes
Rexnord Smart Condition Monitoring System for Cooling Tower Gearboxes
MORE RESOURCES
Rexnord 1533 Series MatTop Chain Product Sheet
Rexnord 1533 Series MatTop Chain Product Sheet
Rexnord Falk True Torque Fluid Couplings
Rexnord Falk True Torque Fluid Couplings Catalog
See all resources