Specifications
Dimensions
- Bolt Center To Center Length3.7188 in
- Bore Diameter2-7/16 in
- Overall Depth4-3/8 in
- Overall Height5.5000 in
- Overall Length Diameter4.9375 in
- Weight8.8 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Max Rpm3300 rpm
- Mounting Type4-Bolt Flange Duplex
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity38200 lbf
- Radial Static Load Capacity46800 lbf
- Seal TypeClearance/Non-Contact
- Series5000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210544744