Motion
RAKHL1 7/16

TIMKEN (FAFNIR)
RAKHL1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00589753
MFR #RAKHL1 7/16
Price$325.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
RAKHL1 7/16

Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #00589753
MFR #RAKHL1 7/16

Mfr description
RAKHL 1-7/16 PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.22/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/32 in
  • Bolt Center Diameter
    5.6890 in
  • Bolt Center To Center Length
    5.6875 in
  • Bolt Hole Diameter
    0.5630 in
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Housing Width
    2.0310 in
  • Inner Race Width
    2.0160 in
  • Inside Diameter
    1.4375 in
  • Length
    7.9370 in
  • Overall Height
    4.1875 in
  • Overall Length
    7.9375 in
  • Overall Width
    2.1719 in
  • Shaft Diameter
    1.4375 in
  • Weight
    6.42 lbs
  • Width
    2.0310 in, 51.60 mm

Details

  • Bearing Number
    1107KRS
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5.6890 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    6400 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    2-Bolt Pillow Block
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    1107KRS
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Contact/Lip
  • Sealing Type
    Shroud
  • Series
    Expansion
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    3440 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796059177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)