Motion
ETXP-23

SEALMASTER
ETXP-23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00589755
MFR #ETXP-23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
ETXP-23

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #00589755
MFR #ETXP-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ETXP-23 PIL BLK (TEXTILE)
  • Without Seal Flinger
  • GoldPlex-HP Grease

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    5.0000 to 6.3750 in
  • Base To Bore Centerline
    2.1250 in
  • Duty Type
    Standard Duty
  • Locking Device
    Eccentric Collar
  • Seal Type
    Spring Loaded Buna N
  • Housing Material
    Cast Iron
  • Expansion Type
    Expansion Bearing (Floating)
  • Overall Height
    4.1875 in
  • Overall Length
    7.9375 in
  • Base Width
    2.0312 in
  • Overall Width
    2.0156 in
  • Finish Coating
    Black Oxide
  • Bolt Size
    .5000 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    ETXP
  • Replacement Bearing
    ETX-23
  • UPC_NO
    662461168851
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    762231
  • CAD Drawing
  • Weight
    6.8 lbs
  • Features & Benefits
    • Without Seal Flinger • GoldPlex-HP Grease
  • Locking Type
    Eccentric Collar
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text