Motion
ZS8
Bearing Seal Kit - Steel Material, 4.5000 in Overall Width
Mi Item #00589762
MFR #ZS8
Price$221.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - Steel Material, 4.5000 in Overall Width
Mi Item #00589762
MFR #ZS8

Mfr description
ZS8 Z SEAL KIT
  • Z Clearance Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.65/each

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Size Code
    8
  • Weight
    0.40 lbs
  • Width
    4.5000 in

Details

  • A/B Class
    B
  • Additional Information
    ZS8 Rex Solid Housed Spherical Roller Bearing
  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Upc Number
    698210671792
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Seals
  • Series
    Z
  • UPC_NO
    698210671792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)