Motion
ZS9
Bearing Seal Kit - Steel Material, 4.5000 in Overall Width
MI ITEM #00589763
MFR #ZS9
Price$180.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - Steel Material, 4.5000 in Overall Width
MI ITEM #00589763
MFR #ZS9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$180.69/each

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Size Code
    9
  • Weight
    0.50 lbs
  • Width
    4.5000 in

Details

  • A/B Class
    B
  • Additional Information
    ZS9 Rex Solid Housed Spherical Roller Bearing
  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Upc Number
    698210671808
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Series
    Z
  • UPC_NO
    698210671808

Overview

Mfr description
ZS9 Z SEAL KIT
  • Z Clearance Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought