Motion
ZS10
Bearing Seal Kit - 5.0000 in Overall Width
MI ITEM #00589764
MFR #ZS10
Price$282.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 5.0000 in Overall Width
MI ITEM #00589764
MFR #ZS10

Mfr description
ZS10 Z SEAL KIT
  • Z Clearance Seal Kit for Spherical Roller Bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.31/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Size Code
    10
  • Weight
    0.80 lbs
  • Width
    5.0000 in

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    Z
  • UPC_NO
    698210671815

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)