Motion
ZS11
Bearing Seal Kit - 5.0000 in Overall Width
Mi Item #00589766
MFR #ZS11
Price$405.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 5.0000 in Overall Width
Mi Item #00589766
MFR #ZS11

Mfr description
ZS11 Z SEAL KIT
  • Z Clearance Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$405.57/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Size Code
    11
  • Weight
    1.50 lbs
  • Width
    5.0000 in

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    Z
  • UPC_NO
    698210671822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)