Motion
KS5
Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #00589776
MFR #KS5
List Price$325.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #00589776
MFR #KS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$325.70/each for your price

Overview

Mfr description
KS5 K SEAL KIT
  • K Light Contact Single Lip Seal Kit for Spherical Roller Bearing

Specifications

  • Width
    2.5000 in
  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Country of Origin
    United States of America
  • UPC_NO
    698210671914
  • Size Code
    5
  • Kit Type
    Bearing Rebuild Kit
  • Weight
    0.30 lbs
  • Includes
    (2) Seal Assembly
  • Series
    K
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought