Motion
KS7
Bearing Seal Kit - 4.5000 in Overall Width
Mi Item #00589778
MFR #KS7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 4.5000 in Overall Width
Mi Item #00589778
MFR #KS7

Mfr description
KS7 K SEAL KIT
  • K Light Contact Single Lip Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.2500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Size Code
    7
  • Weight
    0.30 lbs
  • Width
    4.5000 in

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    K
  • UPC_NO
    698210671938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)