Motion
MS3
Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #00589784
MFR #MS3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 2.5000 in Overall Width
MI ITEM #00589784
MFR #MS3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Size Code
    3
  • Weight
    0.10 lbs
  • Width
    2.5000 in

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Product Type
    Bearing Seals
  • Series
    M
  • UPC_NO
    698210671990

Overview

Mfr description
MS3 M SEAL KIT
  • M Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought