Motion
MS5
Bearing Seal Kit - Buna-N
MI ITEM #00589787
MFR #MS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - Buna-N
MI ITEM #00589787
MFR #MS5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Overall Width
    2.5000 in
  • Size Code
    5
  • Weight
    0.2 lbs
  • Width
    2.5000 in

Details

  • A/B Class
    B
  • Additional Information
    MS5 Rex Solid Housed Spherical Roller Bearing
  • Compatible Bearing
    Spherical Roller Bearing
  • Country of Origin
    US
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Upc Number
    698210672010
  • Material
    Buna-N
  • Product Type
    Back Side Shields
  • Series
    M Type Seal Kits-Spring Loaded Heavy Contact
  • UPC_NO
    698210672010

Overview

Mfr description
MS5 M SEAL KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought