Motion
MS7
Bearing Seal Kit - 4.5000 in Overall Width
Mi Item #00589789
MFR #MS7
Price$391.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - 4.5000 in Overall Width
Mi Item #00589789
MFR #MS7

Mfr description
MS7 M SEAL KIT
  • M Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.54/each

Specifications

Dimensions

  • Height
    1.2500 in
  • Length
    4.5000 in
  • Overall Height
    1.2500 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Size Code
    7
  • Weight
    0.20 lbs
  • Width
    4.5000 in

Details

  • Country of Origin
    United States of America
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Upc Number
    698210672034
  • Measurement Standard
    Imperial
  • Product Type
    Bearing Seals
  • Series
    M
  • UPC_NO
    698210672034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)