Motion
MS11
Bearing Seal Kit - Buna-N
Mi Item #00589793
MFR #MS11
Price$667.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Kit - Buna-N
Mi Item #00589793
MFR #MS11

Mfr description
MS11 M SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$667.65/each

Specifications

Dimensions

  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Size Code
    11
  • Weight
    0.8 lbs
  • Width
    5.0000 in

Details

  • A/B Class
    A
  • Additional Information
    MS11 Rex Solid Housed Spherical Roller Bearing
  • Compatible Bearing
    Spherical Roller Bearing
  • Country of Origin
    US
  • Features
    M Spring Loaded Heavy Contact Seal Kit for Spherical Roller Bearing
  • Includes
    (2) Seal Assembly
  • Kit Type
    Bearing Rebuild Kit
  • Manufacturer Upc Number
    698210672072
  • Material
    Buna-N
  • Product Type
    Back Side Shields
  • Series
    M Type Seal Kits-Spring Loaded Heavy Contact
  • UPC_NO
    698210672072
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)