Motion
12-16.5T1000D

BROWNING
12-16.5T1000D

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.2813 in Height, 27.5000 in Bolt Center Length
Mi Item #00589800
MFR #12-16.5T1000D
Price$3,888.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
12-16.5T1000D

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.2813 in Height, 27.5000 in Bolt Center Length
Mi Item #00589800
MFR #12-16.5T1000D

Mfr description
12-16.5T1000D TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,888.60/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    27.5000 in
  • Overall Height  
    8.2813 in
  • Overall Length  
    29.5000 in
  • Rod Diameter
    1 in
  • Travel  
    12.0000 in
  • Weight
    58.75 lbs

Details

  • Compatible Bearing Series Part Num
    E920
  • Finish Coating
    Uncoated
  • Frame Material
    Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    12-16.5T1000D
  • Manufacturer Upc Number
    662289367894
  • Series
    T1000
  • UPC_NO
    662289367894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)