Motion
PCP-200 X 12
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.2500 in Height
MI ITEM #00589803
MFR #PCP-200 X 12
Price$913.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 29.5000 in Length, 4.0000 in Width, 8.2500 in Height
MI ITEM #00589803
MFR #PCP-200 X 12

Mfr description
PCP-200X12 TAKE UP FRAME
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.97/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Overall Height  
    8.2500 in
  • Overall Length  
    29.5000 in
  • Rod Diameter
    1 in
  • Travel  
    12.0000 in

Details

  • Dodge Bearing Series To Suit
    WSTU TYPE E 1-1/2 to 2 in; WSTU S2 S-2000 1-11/16 to 2 in
  • Frame Type
    Center Pull
  • Linkbelt Bearing Series To Suit
    T-B22400H 1-5/8 to 2 in
  • Manufacturer Catalog Number
    PCP-200X12
  • Manufacturer Product Page
  • Series
    PCP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)