Motion
CP-400X18-TUFR

DODGE
CP-400X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 8.6250 in Height
Mi Item #00589806
MFR #CP-400X18-TUFR
Price$2,776.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-400X18-TUFR

Take-Up Frame - Center Pull, 18.0000 in Travel, 35.5000 in Length, 4.0000 in Width, 8.6250 in Height
Mi Item #00589806
MFR #CP-400X18-TUFR

Mfr description
CP400X18TUFR FRAME FOR TAKEUP 019211
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,776.39/each

Specifications

Dimensions

  • Base Width  
    4.0000 in
  • Bolt Center To Center Length
    33.5000 in
  • Overall Height  
    8.6250 in
  • Overall Length  
    35.5000 in
  • Rod Diameter
    1 in
  • Take Up Frame Size
    CP-400
  • Travel  
    18.0000 in
  • Weight
    61.64 lbs

Details

  • Country of Origin
    US
  • Finish Coating
    Uncoated
  • Frame Material
    Carbon Steel
  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    019211
  • Manufacturer Product Page
  • Product Type
    Center Pull & Side Mount Take-Up Frames
  • Series
    CP
  • Style
    Center Pull
  • UPC_NO
    782475208746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)