Specifications
Dimensions
- Base Width4.0000 in
- Bolt Center To Center Length45.5000 in
- Overall Height8.6250 in
- Overall Length47.5000 in
- Travel30.0000 in
- Weight75 lbs
Details
- Compatible Bearing Series Part NumZT2000, ZT3000
- Frame TypeCenter Pull
- Manufacturer Catalog NumberZHT630
- Manufacturer Upc Number698210714277
- UPC_NO698210714277