Motion
EPR1

SKF
EPR1

Bearing End Plug - 1.0000 in Compatible Bore
Mi Item #00589844
MFR #EPR1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR1

Bearing End Plug - 1.0000 in Compatible Bore
Mi Item #00589844
MFR #EPR1

Mfr description
EPR 1 END PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.11 lbs

Details

  • End Cap Type
    Closed
  • Manufacturer Upc Number
    7316576661969
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber Strip
  • Seal Type
    End Seal Plug
  • UPC_NO
    7316576661969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)