Motion
EPR2

SKF
EPR2

Bearing End Plug - 1.0625 in Compatible Bore
MI ITEM #00589845
MFR #EPR2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR2

Bearing End Plug - 1.0625 in Compatible Bore
MI ITEM #00589845
MFR #EPR2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EPR 2 END PLUG

Specifications

  • End Cap Type
    Closed
  • Seal Material
    Nitrile Rubber Strip
  • Seal Type
    End Seal Plug
  • Compatible Housed Unit
    SAF 507 SERIES
  • Manufacturer Upc Number
    7316576662072
  • UPC_NO
    7316576662072
  • Weight
    2.16 lbs
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text