Motion
EPR 3

SKF
EPR 3

Closed Bearing End Cap or Cover - Closed End Cap Type, 1.8125 in OD, Metal Material
Mi Item #00589846
MFR #EPR 3
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 3

Closed Bearing End Cap or Cover - Closed End Cap Type, 1.8125 in OD, Metal Material
Mi Item #00589846
MFR #EPR 3

Mfr description
EPR 3 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.87/each

Specifications

Dimensions

  • Outside Diameter  
    1.8125 in
  • Overall Width
    0.2188 in
  • Size Code
    3
  • Weight
    0.01 lbs
  • Width
    0.2188 in, 5.55 mm

Details

  • Compatible Housed Unit
    SAF 509, SAF 609
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)