Motion
EPR4

SKF
EPR4

Bearing End Plug - 1.6250 in Compatible Bore
Mi Item #00589847
MFR #EPR4
Price$160.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR4

Bearing End Plug - 1.6250 in Compatible Bore
Mi Item #00589847
MFR #EPR4

Mfr description
EPR 4 END PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.94/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Compatible Housed Unit
    SAF 510, SAF 610 SERIES
  • End Cap Type
    Closed
  • Manufacturer Upc Number
    7316576662171
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber Strip
  • Seal Type
    End Seal Plug
  • UPC_NO
    7316576662171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)