Motion
EPR 5

SKF
EPR 5

Bearing End Cap or Cover - 2.3125 in OD, Metal with Nitrile Rubber Element Material
Mi Item #00589848
MFR #EPR 5
Price$131.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 5

Bearing End Cap or Cover - 2.3125 in OD, Metal with Nitrile Rubber Element Material
Mi Item #00589848
MFR #EPR 5

Mfr description
EPR 5 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.16/each

Specifications

Dimensions

  • Outside Diameter  
    2.3125 in
  • Overall Width
    0.2188 in
  • Weight
    0.1 lbs
  • Width
    0.2188 in, 5.55 mm

Details

  • Compatible Housed Unit
    SAF 310, SAF 511, SAF 611
  • Material
    Metal with Nitrile Rubber Element
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662188
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)