Motion
EPR 6

SKF
EPR 6

Closed Bearing End Cap or Cover - Closed End Cap Type, 2.5625 in OD, Metal Material
Mi Item #00589849
MFR #EPR 6
Price$344.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 6

Closed Bearing End Cap or Cover - Closed End Cap Type, 2.5625 in OD, Metal Material
Mi Item #00589849
MFR #EPR 6

Mfr description
EPR 6 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.83/each

Specifications

Dimensions

  • Outside Diameter  
    2.5625 in
  • Overall Width
    0.2188 in
  • Size Code
    6
  • Weight
    0.15 lbs
  • Width
    0.2188 in, 5.55 mm

Details

  • Compatible Housed Unit
    SAF 311
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)