Motion
EPR 7

SKF
EPR 7

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.0000 in OD, Nitrile, Steel Material
MI ITEM #00589850
MFR #EPR 7
Price$93.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 7

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.0000 in OD, Nitrile, Steel Material
MI ITEM #00589850
MFR #EPR 7

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$93.12/each

Specifications

Dimensions

  • Outside Diameter  
    3.0000 in
  • Overall Width
    0.2500 in
  • Size Code
    7
  • Weight
    0.2 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Compatible Housed Unit
    SAF 312, SAF 515, SAF 613, SAF 615
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662201

Overview

Mfr description
EPR 7 END PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text