Motion
EPR 8

SKF
EPR 8

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.5000 in OD, Metal Material
MI ITEM #00589851
MFR #EPR 8
Price$100.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 8

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.5000 in OD, Metal Material
MI ITEM #00589851
MFR #EPR 8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$100.95/each

Specifications

Dimensions

  • Outside Diameter  
    3.5000 in
  • Overall Width
    0.2500 in
  • Size Code
    8
  • Weight
    0.3 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Compatible Housed Unit
    SAF 314, SAF 516, SAF 616
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662218

Overview

Mfr description
EPR 8 END PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text