Motion
EPR 9

SKF
EPR 9

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.7500 in OD, Metal Material
Mi Item #00589853
MFR #EPR 9
Price$107.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 9

Closed Bearing End Cap or Cover - Closed End Cap Type, 3.7500 in OD, Metal Material
Mi Item #00589853
MFR #EPR 9

Mfr description
EPR 9 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.29/each

Specifications

Dimensions

  • Outside Diameter  
    3.7500 in
  • Overall Width
    0.2500 in
  • Size Code
    9
  • Weight
    0.25 lbs
  • Width
    0.2500 in, 6.35 mm

Details

  • Compatible Housed Unit
    SAF 517
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662225
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)