Motion
EPR 11

SKF
EPR 11

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.5000 in OD, Metal Material
Mi Item #00589856
MFR #EPR 11
Price$98.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 11

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.5000 in OD, Metal Material
Mi Item #00589856
MFR #EPR 11

Mfr description
EPR 11 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.28/each

Specifications

Dimensions

  • Outside Diameter  
    4.5000 in
  • Overall Width
    0.4375 in
  • Size Code
    11
  • Weight
    0.2 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 518, SAF 618
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576661983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)