Motion
EPR 12

SKF
EPR 12

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.4375 in OD, Metal Material
MI ITEM #00589857
MFR #EPR 12
Price$78.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 12

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.4375 in OD, Metal Material
MI ITEM #00589857
MFR #EPR 12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$78.53/each

Specifications

Dimensions

  • Outside Diameter  
    4.4375 in
  • Overall Width
    0.4375 in
  • Size Code
    12
  • Weight
    0.25 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 520, SAF 620
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576661990

Overview

Mfr description
EPR 12 END PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text