Motion
EPR 13

SKF
EPR 13

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.8750 in OD, Nitrile, Steel Material
Mi Item #00589859
MFR #EPR 13
Price$76.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 13

Closed Bearing End Cap or Cover - Closed End Cap Type, 4.8750 in OD, Nitrile, Steel Material
Mi Item #00589859
MFR #EPR 13

Mfr description
EPR 13 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.93/each

Specifications

Dimensions

  • Outside Diameter  
    4.8750 in
  • Overall Width
    0.4375 in
  • Size Code
    13
  • Weight
    0.3 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 522, SAF 622
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662003
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)