Motion
EPR 14

SKF
EPR 14

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.1250 in OD, Nitrile, Steel Material
Mi Item #00589860
MFR #EPR 14
Price$114.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 14

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.1250 in OD, Nitrile, Steel Material
Mi Item #00589860
MFR #EPR 14

Mfr description
EPR 14 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.44/each

Specifications

Dimensions

  • Outside Diameter  
    5.1250 in
  • Overall Width
    0.4375 in
  • Size Code
    14
  • Weight
    0.3 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 024KA, SAF 222, SAF 322, SAF 524, SAF 624
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662010
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)