Motion
EPR 15

SKF
EPR 15

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.4375 in OD, Metal Material
MI ITEM #00589863
MFR #EPR 15
Price$107.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 15

Closed Bearing End Cap or Cover - Closed End Cap Type, 5.4375 in OD, Metal Material
MI ITEM #00589863
MFR #EPR 15

Mfr description
EPR 15 END PLUG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.29/each

Specifications

Dimensions

  • Outside Diameter  
    5.4375 in
  • Overall Width
    0.4375 in
  • Size Code
    15
  • Weight
    0.35 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 026, SAF 526, SAF 626, SDAF 526, SDAF 626
  • End Cap Type
    Closed End Cap
  • Material
    Metal
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662027

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)