Motion
EPR 16

SKF
EPR 16

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.3125 in OD, Nitrile, Steel Material
MI ITEM #00589866
MFR #EPR 16
Price$136.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
EPR 16

Closed Bearing End Cap or Cover - Closed End Cap Type, 6.3125 in OD, Nitrile, Steel Material
MI ITEM #00589866
MFR #EPR 16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$136.55/each

Specifications

Dimensions

  • Outside Diameter  
    6.3125 in
  • Overall Width
    0.4375 in
  • Size Code
    16
  • Weight
    0.48 lbs
  • Width
    0.4375 in, 11.11 mm

Details

  • Compatible Housed Unit
    SAF 030KA, SAF 032KA, SAF 228, SAF 328, SAF 530, SAF 532, SAF 630, SAF 632
  • End Cap Type
    Closed End Cap
  • Material
    Nitrile, Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    SAF
  • UPC_NO
    7316576662034

Overview

Mfr description
EPR 16 END PLUG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text